Hot air Blower STW 1800
HOTAIRBLW-EL-STW1800
Art.-no. 5717019040
EAN 4056807389318
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Professional electrical equipment for operation of heating through hot air without the presence of flames
Versatile
02 levels of hot air flow (blow) with flow and preset temperature
Higly resistant and safe
Nylon alloy and fiberglass body
Product information
Datasheets(X)
Application area
- Molding and welding of plastics
- Application of windows' film
- Automotive wrapping
- Melting of tin rods
- Heating to scrape paint residues
- Drying surfaces such as marble and granite.
- Melting adhesives and sealing fillers
- Heat shrink tube heating
- Shrinkage of plastic packaging
Nominal voltage | 220 V/AC |
Frequency | 60 Hz |
Protection class | Protection class II/protective insulation |
Power input | 1800 W |
Min./max. blower temperature | 400 to 600 °C |
Min./max. air current | 250-500 l/min |
Cable length | 2 m |